Plate Stock, 3003 Al, H14, 1/16Tx12Wx48 InL

VALUE BRAND| Zoro #: G2326983| Mfr #: 3DRZ4

$29.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 48"
Finish: Mill
Width: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2326983 Mfr #: 3DRZ4
Length: 48"Finish: Mill
Width: 12"Thickness Tolerance: +/-0.005"
Length Tolerance: +/-0.125"Typical Hardness: 40
Thickness: 1/16"Type: Corrosion Resistant
Material: AluminumTemper: H14
Width Tolerance: +/-0.125"Item: Plate Stock
Hardness Scale: BHNTypical Tensile Strength (PSI): 22,000
Alloy Type: 3003Typical Yield Strength (PSI): 21,000
Standards: Astm B209, AMS 4008, QQ-A-250/2Country of Origin (subject to change): Multiple

Description

Plate Stock, Corrosion Resistant, Aluminum, Alloy Type 3003, Thickness 1/16 In, Width 12 In, Length 48 In, Mill Finish, Temper H14, Thickness Tolerance +/-0.0045 In, Width Tolerance +/-0.125 In, Length Tolerance +/-0.125 In, Typical Tensile Strength 22,000 PSI, Typical Yield Strength 21,000 PSI, Typical Hardness 40, Hardness Scale BHN, Astm B209, AMS 4008, QQ-A-250/2 Standards

Reviews