STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Plate Stock, 3003 Al, H14, 1/8Tx24Wx48 In L

VALUE BRAND| Zoro #: G1300266| Mfr #: 3DRZ9

$115.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Mill
Typical Tensile Strength (PSI): 22,000
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1300266 Mfr #: 3DRZ9
Finish: MillTypical Tensile Strength (PSI): 22,000
Type: Corrosion ResistantAlloy Type: 3003
Typical Yield Strength (PSI): 21,000Width Tolerance: +/-0.125"
Thickness Tolerance: +/-0.007"Width: 24"
Hardness Scale: BHNLength: 48"
Material: AluminumTypical Hardness: 40
Thickness: 1/8"Item: Plate Stock
Temper: H14Length Tolerance: +/-0.125"
Standards: Astm B209, AMS 4008, QQ-A-250/2Country of Origin (subject to change): Multiple

Description

Plate Stock, Corrosion Resistant, Aluminum, Alloy Type 3003, Thickness 1/8 In, Width 24 In, Length 48 In, Mill Finish, Temper H14, Thickness Tolerance +/-0.0070 In, Width Tolerance +/-0.125 In, Length Tolerance +/-0.125 In, Typical Tensile Strength 22,000 PSI, Typical Yield Strength 21,000 PSI, Typical Hardness 40, Hardness Scale BHN, Astm B209, AMS 4008, QQ-A-250/2 Standards

Reviews