Plate Stock, 3003 Al, H14, 3/16Tx12Wx24 InL

VALUE BRAND| Zoro #: G1679641| Mfr #: 3DTA2

$47.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Mill
Typical Tensile Strength (PSI): 22,000
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1679641 Mfr #: 3DTA2
Finish: MillTypical Tensile Strength (PSI): 22,000
Type: Corrosion ResistantAlloy Type: 3003
Typical Yield Strength (PSI): 21,000Width Tolerance: +/-0.125"
Thickness Tolerance: +/-0.010"Width: 12"
Hardness Scale: BHNLength: 24"
Material: AluminumTypical Hardness: 40
Thickness: 3/16"Item: Plate Stock
Temper: H14Length Tolerance: +/-0.125"
Standards: Astm B209, AMS 4008, QQ-A-250/2Country of Origin (subject to change): Multiple

Description

Plate Stock, Plate Stock, Thickness (Decimal) 0.188 In., Width and Length 12 In. x 24 In., Alloy Type - Aluminum 3003, Aluminum, Astm B209, AMS 4008, QQ-A-250/2 Standards, Mill Finish, Temper H14, Thickness Tolerance +/-0.010 In., Width Tolerance +/-0.125 In., Length Tolerance +/-0.125 In., Typical Tensile Strength (PSI) 22,000, Typical Yield Strength (PSI) 21,000, Typical Hardness 40, Hardness Scale BHN

Reviews