KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plate Stock, 3003 Al, H14, 3/16Tx12Wx48 InL

VALUE BRAND| Zoro #: G1910447| Mfr #: 3DTA3

$94.27 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 12"
Width Tolerance: +/-0.125"
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1910447 Mfr #: 3DTA3
Width: 12"Width Tolerance: +/-0.125"
Type: Corrosion ResistantThickness: 3/16"
Length: 48"Typical Yield Strength (PSI): 21,000
Hardness Scale: BHNAlloy Type: 3003
Typical Hardness: 40Item: Plate Stock
Finish: MillTemper: H14
Thickness Tolerance: +/-0.010"Typical Tensile Strength (PSI): 22,000
Material: AluminumStandards: Astm B209, AMS 4008, QQ-A-250/2
Length Tolerance: +/-0.125"Country of Origin (subject to change): Multiple

Description

Plate Stock, Corrosion Resistant, Aluminum, Alloy Type 3003, Thickness 3/16 In, Width 12 In, Length 48 In, Mill Finish, Temper H14, Thickness Tolerance +/-0.0100 In, Width Tolerance +/-0.125 In, Length Tolerance +/-0.125 In, Typical Tensile Strength 22,000 PSI, Typical Yield Strength 21,000 PSI, Typical Hardness 40, Hardness Scale BHN, Astm B209, AMS 4008, QQ-A-250/2 Standards

Reviews