KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plate Stock, 6061 Al, T6, 1/16Tx12Wx24 In L

VALUE BRAND| Zoro #: G1503722| Mfr #: 3DTA6

$30.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Width Tolerance: +/-0.125"
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1503722 Mfr #: 3DTA6
Width: 12"Width Tolerance: +/-0.125"
Type: Corrosion ResistantThickness: 1/16"
Length: 24"Typical Yield Strength (PSI): 40,000
Hardness Scale: BHNAlloy Type: 6061
Typical Hardness: 95Item: Plate Stock
Finish: MillTemper: T6
Thickness Tolerance: +/-0.005"Typical Tensile Strength (PSI): 45,000
Material: AluminumStandards: ASTM B209, AMS 4027, QQ-A-250/11
Length Tolerance: +/-0.125"Country of Origin (subject to change): Multiple

Description

Plate Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 1/16 In, Width 12 In, Length 24 In, Mill Finish, Temper T6, Thickness Tolerance +/-0.0045 In, Width Tolerance +/-0.125 In, Length Tolerance +/-0.125 In, Typical Tensile Strength 45,000 PSI, Typical Yield Strength 40,000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B209, AMS 4027, QQ-A-250/11 Standards

Reviews