STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Plate Stock, 6061 Al, T6, 1/16Tx24Wx48 In L

VALUE BRAND| Zoro #: G1220204| Mfr #: 3DTA8

$85.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Mill
Typical Tensile Strength (PSI): 45,000
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1220204 Mfr #: 3DTA8
Finish: MillTypical Tensile Strength (PSI): 45,000
Type: Corrosion ResistantAlloy Type: 6061
Typical Yield Strength (PSI): 40,000Width Tolerance: +/-0.125"
Thickness Tolerance: +/-0.005"Width: 24"
Hardness Scale: BHNLength: 48"
Material: AluminumTypical Hardness: 95
Thickness: 1/16"Item: Plate Stock
Temper: T6Length Tolerance: +/-0.125"
Standards: ASTM B209, AMS 4027, QQ-A-250/11Country of Origin (subject to change): Multiple

Description

Plate Stock, Plate Stock, Thickness (Decimal) 0.063 In., Width and Length 24 In. x 48 In., Alloy Type - Aluminum 6061, Aluminum, ASTM B209, AMS 4027, QQ-A-250/11 Standards, Mill Finish, Temper T6, Thickness Tolerance +/-0.005 In., Width Tolerance +/-0.125 In., Length Tolerance +/-0.125 In., Typical Tensile Strength (PSI) 45,000, Typical Yield Strength (PSI) 40,000, Typical Hardness 95, Hardness Scale BHN

Reviews