Plate Stock, 6061 Al, T6, 1/8Tx12 Wx12 In L

VALUE BRAND| Zoro #: G1699747| Mfr #: 3DTA9

$28.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Mill
Typical Tensile Strength (PSI): 45,000
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1699747 Mfr #: 3DTA9
Finish: MillTypical Tensile Strength (PSI): 45,000
Type: Corrosion ResistantAlloy Type: 6061
Typical Yield Strength (PSI): 40,000Width Tolerance: +/-0.125"
Thickness Tolerance: +/-0.007"Width: 12"
Hardness Scale: BHNLength: 12"
Material: AluminumTypical Hardness: 95
Thickness: 1/8"Item: Plate Stock
Temper: T6Length Tolerance: +/-0.125"
Standards: ASTM B209, AMS 4027, QQ-A-250/11Country of Origin (subject to change): Multiple

Description

Plate Stock, Plate Stock, Thickness (Decimal) 0.125 In., Width and Length 12 In. x 12 In., Alloy Type - Aluminum 6061, Aluminum, ASTM B209, AMS 4027, QQ-A-250/11 Standards, Mill Finish, Temper T6, Thickness Tolerance +/-0.007 In., Width Tolerance +/-0.125 In., Length Tolerance +/-0.125 In., Typical Tensile Strength (PSI) 45,000, Typical Yield Strength (PSI) 40,000, Typical Hardness 95, Hardness Scale BHN

Reviews