KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plate Stock, 6061 Al, T6, 1/8Tx24 Wx48 In L

VALUE BRAND| Zoro #: G0598105| Mfr #: 3DTC3

$162.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Width Tolerance: +/-0.125"
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0598105 Mfr #: 3DTC3
Width: 24"Width Tolerance: +/-0.125"
Type: Corrosion ResistantThickness: 1/8"
Length: 48"Typical Yield Strength (PSI): 40,000
Hardness Scale: BHNAlloy Type: 6061
Typical Hardness: 95Item: Plate Stock
Finish: MillTemper: T6
Thickness Tolerance: +/-0.007"Typical Tensile Strength (PSI): 45,000
Material: AluminumStandards: ASTM B209, AMS 4027, QQ-A-250/11
Length Tolerance: +/-0.125"Country of Origin (subject to change): Multiple

Description

Plate Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 1/8 In, Width 24 In, Length 48 In, Mill Finish, Temper T6, Thickness Tolerance +/-0.0070 In, Width Tolerance +/-0.125 In, Length Tolerance +/-0.125 In, Typical Tensile Strength 45,000 PSI, Typical Yield Strength 40,000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B209, AMS 4027, QQ-A-250/11 Standards

Reviews