STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Plate Stock, 6061 Al, T6, 3/16Tx12 Wx48 InL

VALUE BRAND| Zoro #: G1064603| Mfr #: 3DTC6

$135.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Mill
Typical Tensile Strength (PSI): 45,000
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1064603 Mfr #: 3DTC6
Finish: MillTypical Tensile Strength (PSI): 45,000
Type: Corrosion ResistantAlloy Type: 6061
Typical Yield Strength (PSI): 40,000Width Tolerance: +/-0.125"
Thickness Tolerance: +/-0.010"Width: 12"
Hardness Scale: BHNLength: 48"
Material: AluminumTypical Hardness: 95
Thickness: 3/16"Item: Plate Stock
Temper: T6Length Tolerance: +/-0.125"
Standards: ASTM B209, AMS 4027, QQ-A-250/11Country of Origin (subject to change): Multiple

Description

Plate Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 3/16 In, Width 12 In, Length 48 In, Mill Finish, Temper T6, Thickness Tolerance +/-0.0100 In, Width Tolerance +/-0.125 In, Length Tolerance +/-0.125 In, Typical Tensile Strength 45,000 PSI, Typical Yield Strength 40,000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B209, AMS 4027, QQ-A-250/11 Standards

Reviews