Plate Stock, Al, 6061, 1 x 24 x 24 In

VALUE BRAND| Zoro #: G0964187| Mfr #: 2HGT1

$540.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Width Tolerance: +0.125/-0.000"
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0964187 Mfr #: 2HGT1
Width: 24"Width Tolerance: +0.125/-0.000"
Type: Corrosion ResistantThickness: 1"
Length: 24"Typical Yield Strength (PSI): 66,000
Hardness Scale: BHNAlloy Type: 6061
Typical Hardness: 150Item: Plate Stock
Finish: MillTemper: T651
Thickness Tolerance: +0.039/-0.000"Typical Tensile Strength (PSI): 67,500
Material: AluminumStandards: ASTM B209, AMS-QQ-A-250, AMS 4027
Length Tolerance: +0.125/-0.000"Country of Origin (subject to change): Multiple

Description

Plate Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 1 In, Width 24 In, Length 24 In, Mill Finish, Temper T651, Thickness Tolerance +0.039/-0.000 In, Width Tolerance +0.125/-0.000 In, Length Tolerance +0.125/-0.000 In, Typical Tensile Strength 67500 PSI, Typical Yield Strength 66000 PSI, Typical Hardness 150, Hardness Scale BHN, ASTM B209, AMS-QQ-A-250, AMS 4027 Standards

Reviews