Plate Stock, Al, 6061, 1/4 x 24 x 24 In

VALUE BRAND| Zoro #: G1665553| Mfr #: 2HGR5

$133.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1665553 Mfr #: 2HGR5
Finish: MillMaterial: Aluminum
Item: Plate StockType: Corrosion Resistant
Alloy Type: 6061Hardness Scale: BHN
Length Tolerance: +0.125/-0.000"Temper: T651
Typical Tensile Strength (PSI): 67, 500Standards: ASTM B209, AMS-QQ-A-250, AMS 4027
Thickness: 1/4"Width: 24"
Length: 24"Typical Hardness: 150
Typical Yield Strength (PSI): 66, 000Width Tolerance: +0.125/-0.000"
Thickness Tolerance: +0.014/-0.000"Country of Origin (subject to change): Multiple

Product Description

Plate Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 1/4 In, Width 24 In, Length 24 In, Mill Finish, Temper T651, Thickness Tolerance +0.014/-0.000 In, Width Tolerance +0.125/-0.000 In, Length Tolerance +0.125/-0.000 In, Typical Tensile Strength 67500 PSI, Typical Yield Strength 66000 PSI, Typical Hardness 150, Hardness Scale BHN, ASTM B209, AMS-QQ-A-250, AMS 4027 Standards

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.