Plate Stock, Al, 6061, 3/8 x 12 x 12 In

VALUE BRAND| Zoro #: G2007144| Mfr #: 2HGN9

$64.65 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Plate Stock
Material: aluminum
Width: 12"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2007144 Mfr #: 2HGN9
Item: Plate StockMaterial: aluminum
Width: 12"Typical Tensile Strength (PSI): 67,500
Hardness Scale: BHNTypical Yield Strength (PSI): 66,000
Length Tolerance: +0.125/-0.000"Typical Hardness: 150
Length: 12"Temper: T651
Width Tolerance: +0.125/-0.000"Thickness: 3/8"
Standards: ASTM B209, AMS-QQ-A-250, AMS 4027Thickness Tolerance: +0.017/-0.000"
Finish: MillAlloy Type: 6061
Type: Corrosion ResistantCountry of Origin (subject to change): Multiple

Product Description

Plate Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 3/8 In, Width 12 In, Length 12 In, Mill Finish, Temper T651, Thickness Tolerance +0.017/-0.000 In, Width Tolerance +0.125/-0.000 In, Length Tolerance +0.125/-0.000 In, Typical Tensile Strength 67500 PSI, Typical Yield Strength 66000 PSI, Typical Hardness 150, Hardness Scale BHN, ASTM B209, AMS-QQ-A-250, AMS 4027 Standards

Product Reviews