KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plate Stock, Al, 6061, 5/8 x 12 x 12 In

VALUE BRAND| Zoro #: G0640981| Mfr #: 2HGP2

$101.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 12"
Width Tolerance: +0.125/-0.000"
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0640981 Mfr #: 2HGP2
Width: 12"Width Tolerance: +0.125/-0.000"
Type: Corrosion ResistantThickness: 0.625"
Length: 12"Typical Yield Strength (PSI): 66,000
Hardness Scale: BHNAlloy Type: 6061
Typical Hardness: 150Item: Plate Stock
Finish: MillTemper: T651
Thickness Tolerance: +0.023/-0.000"Typical Tensile Strength (PSI): 67,500
Material: AluminumStandards: ASTM B209, AMS-QQ-A-250, AMS 4027
Length Tolerance: +0.125/-0.000"Country of Origin (subject to change): Multiple

Description

Plate Stock, Plate Stock, Thickness (Decimal) 0.625 In., Width and Length 12 In. x 12 In., Alloy Type - Aluminum 6061, Aluminum, ASTM B209, AMS-QQ-A-250, AMS 4027 Standards, Mill Finish, Temper T651, Thickness Tolerance +0.023/-0.000 In., Width Tolerance +0.125/-0.000 In., Length Tolerance +0.125/-0.000 In., Typical Tensile Strength (PSI) 67,500, Typical Yield Strength (PSI) 66,000, Typical Hardness 150, Hardness Scale BHN

Reviews