WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Plate Stock, Al, 6061, 5/8 x 6 x 6 In

VALUE BRAND| Zoro #: G0245445| Mfr #: 2AVD9

$41.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Plate Stock
Material: aluminum
Width: 6"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0245445 Mfr #: 2AVD9
Item: Plate StockMaterial: aluminum
Width: 6"Typical Tensile Strength (PSI): 67,500
Hardness Scale: BHNTypical Yield Strength (PSI): 66,000
Length Tolerance: +0.125/-0.000"Typical Hardness: 150
Length: 6"Temper: T651
Width Tolerance: +0.125/-0.000"Thickness: 0.625"
Standards: ASTM B209, AMS-QQ-A-250, AMS 4027Thickness Tolerance: +0.023/-0.000"
Finish: MillAlloy Type: 6061
Type: Corrosion ResistantCountry of Origin (subject to change): Multiple

Product Description

Plate Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 5/8 In, Width 6 In, Length 6 In, Mill Finish, Temper T651, Thickness Tolerance +0.023/-0.000 In, Width Tolerance +0.125/-0.000 In, Length Tolerance +0.125/-0.000 In, Typical Tensile Strength 67500 PSI, Typical Yield Strength 66000 PSI, Typical Hardness 150, Hardness Scale BHN, ASTM B209, AMS-QQ-A-250, AMS 4027 Standards

Product Reviews