KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plate Stock, SS, 17-4 PH, 1/2 x 6 x 6 In

VALUE BRAND| Zoro #: G0267023| Mfr #: 2EXR2

$100.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6"
Width Tolerance: +0.125/-0.000"
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0267023 Mfr #: 2EXR2
Width: 6"Width Tolerance: +0.125/-0.000"
Type: Corrosion ResistantThickness: 1/2"
Length: 6"Typical Yield Strength (PSI): 160,000 Min
Hardness Scale: RcAlloy Type: 17-4 PH
Typical Hardness: 38 MaxItem: Plate Stock
Finish: UnpolishedTemper: Annealed
Thickness Tolerance: +0.055/-0.010"Typical Tensile Strength (PSI): 185,000 Min
Material: Stainless SteelStandards: ASTM A693-03, AMS 5604, UNS# S17400
Length Tolerance: +0.125/-0.000"Country of Origin (subject to change): Multiple

Description

Plate Stock, Corrosion Resistant, Stainless Steel, Alloy Type 17-4 PH, Thickness 1/2 In, Width 6 In, Length 6 In, Unpolished Finish, Temper Annealed, Thickness Tolerance +0.055/-0.010 In, Width Tolerance +0.125/-0.000 In, Length Tolerance +0.125/-0.000 In, Typical Tensile Strength 185,000 Min PSI, Typical Yield Strength 160,000 Min PSI, Typical Hardness 38 Max, Hardness Scale Rc, ASTM A693-03, AMS 5604, UNS# S17400 Standards

Reviews