Plate Stock, SS, 304/304L, 1/2 x 12 x 12 In

VALUE BRAND| Zoro #: G0429231| Mfr #: 4ZDU8

$140.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 12"
Finish: Unpolished
Width: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0429231 Mfr #: 4ZDU8
Length: 12"Finish: Unpolished
Width: 12"Thickness Tolerance: +0.055/-0.010"
Length Tolerance: +0.125/-0.000"Typical Hardness: 160
Thickness: 1/2"Type: Corrosion Resistant
Material: Stainless SteelTemper: Annealed
Width Tolerance: +0.125/-0.000"Item: Plate Stock
Hardness Scale: BHNTypical Tensile Strength (PSI): 70,000
Alloy Type: 304/304LTypical Yield Strength (PSI): 25,000
Standards: ASME SA240, ASTM A240, A480, AMS 5511H, 5513HCountry of Origin (subject to change): Multiple

Description

Plate Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304/304L, Thickness 1/2 In, Width 12 In, Length 12 In, Unpolished Finish, Temper Annealed, Thickness Tolerance +0.055/-0.010 In, Width Tolerance +0.125/-0.000 In, Length Tolerance +0.125/-0.000 In, Typical Tensile Strength 70,000 PSI, Typical Yield Strength 25,000 PSI, Typical Hardness 160, Hardness Scale BHN, ASME SA240, ASTM A240, A480, AMS 5511H, 5513H Standards

Reviews