Plate Stock, Tread, 1009Stl, 1/4 InT, 1x2 Ft

VALUE BRAND| Zoro #: G1360773| Mfr #: 3DRW2

$59.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: -
Typical Tensile Strength (PSI): 60,000
Type: Tread Pattern
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1360773 Mfr #: 3DRW2
Finish: -Typical Tensile Strength (PSI): 60,000
Type: Tread PatternAlloy Type: 1009
Typical Yield Strength (PSI): 33,000Width Tolerance: +/-0.125"
Thickness Tolerance: +/-0.017"Width: 1 Ft
Hardness Scale: BHNLength: 2 Ft
Material: carbon steelTypical Hardness: 149
Thickness: 1/4"Item: Plate Stock
Temper: Hot RolledLength Tolerance: +/-0.125"
Standards: ASTM A786Country of Origin (subject to change): Multiple

Description

Plate Stock, Tread Pattern, Carbon Steel, Alloy Type 1009, Thickness 1/4 In, Width 1 Ft, Length 2 Ft, Temper Hot Rolled, Thickness Tolerance +/-0.017 In, Width Tolerance +/-0.125 In, Length Tolerance +/-0.125 In, Typical Tensile Strength 60,000 PSI, Typical Yield Strength 33,000 PSI, Typical Hardness 149, Hardness Scale BHN, ASTM A786 Standards

Reviews