Plate Stock, Tread, 1009Stl, 1/8 InT, 1x1 Ft

VALUE BRAND| Zoro #: G1743007| Mfr #: 3DRV2

$19.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1743007 Mfr #: 3DRV2
Standards: ASTM A786Temper: Hot Rolled
Finish: -Width Tolerance: +/-0.125"
Material: Carbon SteelItem: Plate Stock
Length Tolerance: +/-0.125"Typical Yield Strength (PSI): 33, 000
Type: Tread PatternTypical Tensile Strength (PSI): 60, 000
Alloy Type: 1009Hardness Scale: BHN
Typical Hardness: 149Width: 1 Ft
Length: 1 FtThickness Tolerance: +/-0.015"
Thickness: 1/8"Country of Origin (subject to change): Multiple

Product Description

Plate Stock, Tread Pattern, Carbon Steel, Alloy Type 1009, Thickness 1/8 In, Width 1 Ft, Length 1 Ft, Temper Hot Rolled, Thickness Tolerance +/-0.015 In, Width Tolerance +/-0.125 In, Length Tolerance +/-0.125 In, Typical Tensile Strength 60,000 PSI, Typical Yield Strength 33,000 PSI, Typical Hardness 149, Hardness Scale BHN, ASTM A786 Standards

Product Reviews

Save 15%. Sign up for Z-mail.