Plate Stock, Tread, 1009Stl, 1/8 InT, 1x2 Ft

VALUE BRAND| Zoro #: G0768171| Mfr #: 3DRV3

$35.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Plate Stock
Material: carbon steel
Width: 1 Ft
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0768171 Mfr #: 3DRV3
Item: Plate StockMaterial: carbon steel
Width: 1 FtTypical Tensile Strength (PSI): 60,000
Hardness Scale: BHNTypical Yield Strength (PSI): 33,000
Length Tolerance: +/-0.125"Typical Hardness: 149
Length: 2 FtTemper: Hot Rolled
Width Tolerance: +/-0.125"Thickness: 1/8"
Standards: ASTM A786Thickness Tolerance: +/-0.015"
Alloy Type: 1009Type: Tread Pattern
Country of Origin (subject to change): Multiple

Product Description

Plate Stock, Tread Pattern, Carbon Steel, Alloy Type 1009, Thickness 1/8 In, Width 1 Ft, Length 2 Ft, Temper Hot Rolled, Thickness Tolerance +/-0.015 In, Width Tolerance +/-0.125 In, Length Tolerance +/-0.125 In, Typical Tensile Strength 60,000 PSI, Typical Yield Strength 33,000 PSI, Typical Hardness 149, Hardness Scale BHN, ASTM A786 Standards

Product Reviews