PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Plate Stock, Tread, 1009Stl, 1/8 InT, 2x4 Ft

VALUE BRAND| Zoro #: G2166324| Mfr #: 3DRV5

$123.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2166324 Mfr #: 3DRV5
Standards: ASTM A786Temper: Hot Rolled
Hardness Scale: BHNTypical Tensile Strength (PSI): 60, 000
Typical Hardness: 149Length Tolerance: +/-0.125"
Type: Tread PatternAlloy Type: 1009
Typical Yield Strength (PSI): 33, 000Width Tolerance: +/-0.125"
Material: carbon steelItem: Plate Stock
Thickness Tolerance: +/-0.015"Thickness: 1/8"
Width: 2 FtLength: 4 ft
Country of Origin (subject to change): Multiple

Product Description

Plate Stock, Tread Pattern, Carbon Steel, Alloy Type 1009, Thickness 1/8 In, Width 2 Ft, Length 4 Ft, Temper Hot Rolled, Thickness Tolerance +/-0.015 In, Width Tolerance +/-0.125 In, Length Tolerance +/-0.125 In, Typical Tensile Strength 60,000 PSI, Typical Yield Strength 33,000 PSI, Typical Hardness 149, Hardness Scale BHN, ASTM A786 Standards

Product Reviews