KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plate Stock, Tread, 1009Stl, 3/16 InT, 1x2Ft

VALUE BRAND| Zoro #: G2056774| Mfr #: 3DRV7

$52.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1 Ft
Width Tolerance: +/-0.125"
Type: Tread Pattern
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2056774 Mfr #: 3DRV7
Width: 1 FtWidth Tolerance: +/-0.125"
Type: Tread PatternThickness: 3/16"
Length: 2 FtTypical Yield Strength (PSI): 33,000
Hardness Scale: BHNAlloy Type: 1009
Typical Hardness: 149Item: Plate Stock
Finish: -Temper: Hot Rolled
Thickness Tolerance: +/-0.017"Typical Tensile Strength (PSI): 60,000
Material: carbon steelStandards: ASTM A786
Length Tolerance: +/-0.125"Country of Origin (subject to change): Multiple

Description

Plate Stock, Tread Pattern, Carbon Steel, Alloy Type 1009, Thickness 3/16 In, Width 1 Ft, Length 2 Ft, Temper Hot Rolled, Thickness Tolerance +/-0.017 In, Width Tolerance +/-0.125 In, Length Tolerance +/-0.125 In, Typical Tensile Strength 60,000 PSI, Typical Yield Strength 33,000 PSI, Typical Hardness 149, Hardness Scale BHN, ASTM A786 Standards

Reviews