Plate Stock, Tread, 3003 Al, 1/16In T, 1x4Ft

VALUE BRAND| Zoro #: G1217045| Mfr #: 3DRY1

$32.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 4 ft.
Finish: Bright
Typical Tensile Strength: 23,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1217045 Mfr #: 3DRY1
Length: 4 ft.Finish: Bright
Typical Tensile Strength: 23,000 psiWidth: 1 ft.
Thickness Tolerance: +/-0.006"Length Tolerance: +/-0.125"
Thickness: 1/16"Material: Aluminum
Pattern: TreadTemper: H22
Width Tolerance: +/-0.125"Item: Plate Stock
Alloy Type: 3003Typical Yield Strength: 20,000 psi
Standards: ASTM B209Country of Origin (subject to change): Multiple

Description

Plate Stock, Tread, Aluminum, Alloy Type 3003, Thickness 1/16 In., Width 1 ft., Length 4 ft., Bright Finish, Temper H22, Thickness Tolerance +/-0.006 In., Width Tolerance +/-0.125 In., Length Tolerance +/-0.125 In., Typical Tensile Strength 23,000 psi, Typical Yield Strength 20,000 psi, ASTM B209 Standards

Reviews