Plate Stock, Tread, 3003 Al, 1/16In T, 2x4Ft

VALUE BRAND| Zoro #: G1668782| Mfr #: 3DRY2

$65.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2 ft.
Typical Tensile Strength: 23,000 psi
Pattern: Tread
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1668782 Mfr #: 3DRY2
Width: 2 ft.Typical Tensile Strength: 23,000 psi
Pattern: TreadWidth Tolerance: +/-0.125"
Typical Yield Strength: 20,000 psiLength: 4 ft.
Alloy Type: 3003Item: Plate Stock
Finish: BrightTemper: H22
Thickness Tolerance: +/-0.006"Thickness: 1/16"
Material: AluminumStandards: ASTM B209
Length Tolerance: +/-0.125"Country of Origin (subject to change): Multiple

Description

Plate Stock, Tread, Aluminum, Alloy Type 3003, Thickness 1/16 In., Width 2 ft., Length 4 ft., Bright Finish, Temper H22, Thickness Tolerance +/-0.006 In., Width Tolerance +/-0.125 In., Length Tolerance +/-0.125 In., Typical Tensile Strength 23,000 psi, Typical Yield Strength 20,000 psi, ASTM B209 Standards

Reviews