KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plate Stock, Tread, 3003 Al, 1/4In T, 1x 2Ft

VALUE BRAND| Zoro #: G0848924| Mfr #: 3DRY8

$62.23 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1 ft.
Typical Tensile Strength: 23,000 psi
Pattern: Tread
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0848924 Mfr #: 3DRY8
Width: 1 ft.Typical Tensile Strength: 23,000 psi
Pattern: TreadWidth Tolerance: +/-0.125"
Typical Yield Strength: 20,000 psiLength: 2 ft.
Alloy Type: 3003Item: Plate Stock
Finish: BrightTemper: H22
Thickness Tolerance: +/-0.018"Thickness: 1/4"
Material: AluminumStandards: ASTM B209
Length Tolerance: +/-0.125"Country of Origin (subject to change): Multiple

Description

Plate Stock, Tread, Aluminum, Alloy Type 3003, Thickness 1/4 In., Width 1 ft., Length 2 ft., Bright Finish, Temper H22, Thickness Tolerance +/-0.018 In., Width Tolerance +/-0.125 In., Length Tolerance +/-0.125 In., Typical Tensile Strength 23,000 psi, Typical Yield Strength 20,000 psi, ASTM B209 Standards

Reviews