Plate Stock, Tread, 3003 Al, 1/8In T, 1x 2Ft

VALUE BRAND| Zoro #: G2210284| Mfr #: 3DRY4

$29.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Plate Stock
Material: aluminum
Typical Tensile Strength: 23,000 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2210284 Mfr #: 3DRY4
Item: Plate StockMaterial: aluminum
Typical Tensile Strength: 23,000 psiTypical Yield Strength: 20,000 psi
Alloy Type: 3003Temper: H22
Width Tolerance: +/-0.125"Length Tolerance: +/-0.125"
Thickness Tolerance: +/-0.013"Length: 2 ft.
Pattern: TreadThickness: 1/8"
Standards: ASTM B209Width: 1 ft.
Finish: BrightCountry of Origin (subject to change): Multiple

Product Description

Plate Stock, Tread, Aluminum, Alloy Type 3003, Thickness 1/8 In., Width 1 ft., Length 2 ft., Bright Finish, Temper H22, Thickness Tolerance +/-0.013 In., Width Tolerance +/-0.125 In., Length Tolerance +/-0.125 In., Typical Tensile Strength 23,000 psi, Typical Yield Strength 20,000 psi, ASTM B209 Standards

Product Reviews