KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plier-Type Carton Stapler, Crown 1/2 In

VALUE BRAND| Zoro #: G0813285| Mfr #: 4PME3

$21.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Housing Material: Metal
Crown: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0813285 Mfr #: 4PME3
Width: 1"Housing Material: Metal
Crown: 1/2"Includes: 2 Anvils
Color: ChromeDuty: Light
Length: 7-1/8"Stapling Position: Bottom
Leg Length: 1/4 and 5/16"Throat Depth: 2-1/4"
Item: Plier-Type Carton StaplerFor Use With: No. 4PMG2, 4PMG3, 4PMG4, 4PMG5 Staples
Staple Capacity: 100Height: 3-3/8"
Standards: CECountry of Origin (subject to change): Taiwan, Province of China

Description

Manual Stapling Plier, Light Duty, Length 7 1/8 In, Width 1 In, Height 3 3/8 In, Throat Depth 2 1/4 In, Leg Length 1/4 & 5/16 In, Crown 1/2 In, Staple Capacity 100, Recommended Staples 4PMG2, 4PMG3, G0646922, G2951523, Material Metal, Standards CE, Includes 2 Anvils

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews