THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Plier-Type Carton Stapler, Crown 7/16 In

VALUE BRAND| Zoro #: G1018875| Mfr #: 4PME2

$46.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Chrome
For Use With: No. 4PMF7, 4PMF8, 4PMF9, 4PMG1 Staples
Height: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1018875 Mfr #: 4PME2
Color: ChromeFor Use With: No. 4PMF7, 4PMF8, 4PMF9, 4PMG1 Staples
Height: 4"Includes: 3 Anvils
Item: Plier-Type Carton StaplerLength: 7-1/2"
Width: 1"Duty: Heavy
Housing Material: MetalStaple Capacity: 100
Standards: CELeg Length: 1/4, 5/16, 13/32 and 15/32"
Throat Depth: 2-5/8"Crown: 7/16"
Stapling Position: BottomCountry of Origin (subject to change): Taiwan

Description

Manual Stapling Plier, Heavy Duty, Length 7 1/2 In, Width 1 In, Height 4 In, Throat Depth 2 5/8 In, Leg Length 1/4, 5/16, 13/32 & 15/32 In, Crown 7/16 In, Staple Capacity 100, Recommended Staples G1137631, G1377564, G1422495, G1635681, Material Metal, Standards CE, Includes 3 Anvils

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews