Plier-Type Carton Stapler, Crown 7/16 In

VALUE BRAND| Zoro #: G0841364| Mfr #: 4PME4

$27.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0841364 Mfr #: 4PME4
Staple Capacity: 100Standards: CE
Item: Plier-Type Carton StaplerLength: 7-1/4"
Width: 5"Height: 3-3/8"
Throat Depth: 2-1/2"Leg Length: 1/4"
Crown: 7/16"Color: Black
Housing Material: MetalDuty: Medium
Stapling Position: BottomCountry of Origin (subject to change): Taiwan

Product Description

Manual Stapling Plier, Bostitch, P3 Style, Length 7 1/4 In, Width 5 In, Height 3 3/8 In, Throat Depth 2 1/2 In, Leg Length 1/4 In, Crown 7/16 In, Color Black, Staple Capacity 100, Recommended Staples G1348252, Material Metal, Standards CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.