Plow Bolt, Plain, 1-1/8-7x4-1/2, Gr 8

VALUE BRAND| Zoro #: G1308912| Mfr #: 1CGB5

$13.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1308912 Mfr #: 1CGB5
Item: Plow BoltMeets/Exceeds: SAE J 429
Type: Countersunk Square NeckHead Angle (Deg.): 80
Material: Alloy steelLength: 4-1/2"
Finish: PlainSquare Width: 1.160"
Head Height: 0.810"Head Dia.: 1.910"
Head Type: #3 DomeGrade: 8
Thread Size: 1-1/8"-7Tensile Strength (PSI): SAE J 429
Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Plain Finish, Thread Size 1 1/8-7, Length 4 1/2 In, Grade 8, Head Dia 1.910 In, Head Height 0.810 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 1.160 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429

Product Reviews

Save 15%. Sign up for Z-mail.