20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Plow Bolt, Plain, 1-1/8-7x4, Gr 8

VALUE BRAND| Zoro #: G0253635| Mfr #: 1CGB4

$11.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0253635 Mfr #: 1CGB4
Meets/Exceeds: SAE J 429Item: Plow Bolt
Head Angle (Deg.): 80Type: Countersunk Square Neck
Head Height: 0.810"Head Dia.: 1.910"
Head Type: #3 DomeGrade: 8
Thread Size: 1-1/8"-7Tensile Strength (PSI): SAE J 429
Material: Alloy SteelLength: 4"
Finish: PlainSquare Width: 1.160"
Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Plain Finish, Thread Size 1 1/8-7, Length 4 In, Grade 8, Head Dia 1.910 In, Head Height 0.810 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 1.160 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429

Product Reviews

Save 15%. Sign up for Z-mail.