Zoro Select
Square Neck Plow Bolt, 1"-8 Thrd Sz, 3 1/4 in L, Flat Head, Alloy Steel, Plain, 5 PK
Mfr # 1CGA2
Zoro # G2077713
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1"-8
- Material Alloy Steel
- Finish Plain
- Plow Bolt Type Square Neck Plow Bolt
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Plain, 25 PK U01036.043.0225
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 3/4 in L, Flat Head, Alloy Steel, Plain, 10 PK 1CFV3
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Plain, 25 PK U01036.037.0175
- ZORO SELECT Plow Bolt, 1/2"-13 Thrd Sz, 3" L, Steel, Zinc Plated, 225 PK 5048BP
- ZORO SELECT Square Neck Plow Bolt, 7/8"-9 Thrd Sz, 2 3/4 in L, Flat Head, Alloy Steel, Plain, 5 PK 1CFY7
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 3/4 in L, Flat Head, Carbon Steel, Plain U01038.062.0275
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Plain, 5 PK U01036.062.0300
- ZORO SELECT Plow Bolt, 3/4"-10 Thrd Sz, 6" L, Flat Head, Steel, Plain, 40 PK 7596BP8
- ZORO SELECT Square Neck Plow Bolt, 1"-8 Thrd Sz, 3 1/4 in L, Flat Head, Alloy Steel, Plain, 60 PK 4RWH5
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 1-1/4" L, Clipped Head, Steel, Plain, 50 PK 07639
- ZORO SELECT Bucket Tooth Plow Bolt, 5/8"-11 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Plain, 5 PK 1CGB7
- Zoro Select Plow Bolts