Plow Bolt, Plain, 1-8x3-3/4, Gr 8, PK5

VALUE BRAND| Zoro #: G0595996| Mfr #: 1CGA4

$22.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0595996 Mfr #: 1CGA4
Meets/Exceeds: SAE J 429Finish: Plain
Material: Alloy steelGrade: 8
Item: Plow BoltType: Countersunk Square Neck
Head Type: #3 DomeHead Angle (Deg.): 80
Finish: PlainThread Size: 1"-8
Length: 3-3/4"Head Dia.: 1.597"
Head Height: 0.737"Square Width: 1.031"
Tensile Strength (PSI): SAE J 429Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Plain Finish, Thread Size 1-8, Length 3 3/4 In, Grade 8, Head Dia 1.597 In, Head Height 0.737 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 1.031 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.