Plow Bolt, Plain, 1-8x4-1/2, Gr 8

VALUE BRAND| Zoro #: G0332123| Mfr #: 1CGA6

$8.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0332123 Mfr #: 1CGA6
Finish: PlainGrade: 8
Meets/Exceeds: SAE J 429Material: Alloy steel
Item: Plow BoltType: Countersunk Square Neck
Head Type: #3 DomeHead Angle (Deg.): 80
Finish: PlainThread Size: 1"-8
Length: 4-1/2"Head Dia.: 1.597"
Head Height: 0.737"Square Width: 1.031"
Tensile Strength (PSI): SAE J 429Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Plain Finish, Thread Size 1-8, Length 4 1/2 In, Grade 8, Head Dia 1.597 In, Head Height 0.737 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 1.031 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429

Product Reviews

Save 15%. Sign up for Z-mail.