KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plow Bolt, Plain, 1-8x4-1/2, Gr 8

VALUE BRAND| Zoro #: G0710166| Mfr #: 1CGE4

$13.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -
Thread Size: 1"-8
Meets/Exceeds: SAE J 429
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0710166 Mfr #: 1CGE4
Includes: -Thread Size: 1"-8
Meets/Exceeds: SAE J 429Head Height: 0.616"
Length: 4-1/2"Grade: 8
Key Height: 0.473"Key Width: 0.190"
Head Dia.: 1.634"Type: Countersunk
Item: Bucket Tooth Plow BoltFinish: Plain
Package Quantity: 1Head Type: #7 with Locking Key
Tensile Strength (PSI): SAE J 429Head Angle (Deg.): 60
Material: Alloy steelCountry of Origin (subject to change): Multiple

Description

Bucket Tooth Plow Bolt, Countersunk, Alloy Steel, Plain Finish, Thread Size 1-8, Length 4 1/2 In, Grade 8, Head Dia 1.634 In, Head Height 0.616 In, #7 With Locking Key Head Type, Head Angle 60 Deg, Key Width 0.190 In, Key Height 0.473 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429

Reviews