Plow Bolt, Plain, 1-8x4, Gr 8

VALUE BRAND| Zoro #: G0294585| Mfr #: 1CGE3

$14.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Length: 4"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0294585 Mfr #: 1CGE3
Package Quantity: 1Length: 4"
Finish: PlainHead Dia.: 1.634"
Key Width: 0.190"Grade: 8
Thread Size: 1"-8Meets/Exceeds: SAE J 429
Type: CountersunkMaterial: Alloy steel
Key Height: 0.473"Head Angle (Deg.): 60
Includes: -Head Type: #7 with Locking Key
Tensile Strength (PSI): SAE J 429Item: Bucket Tooth Plow Bolt
Head Height: 0.616"Country of Origin (subject to change): Multiple

Description

Bucket Tooth Plow Bolt, Countersunk, Alloy Steel, Plain Finish, Thread Size 1-8, Length 4 In, Grade 8, Head Dia 1.634 In, Head Height 0.616 In, #7 With Locking Key Head Type, Head Angle 60 Deg, Key Width 0.190 In, Key Height 0.473 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429

Reviews