JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Plow Bolt, Plain, 1-8x4, Gr 8, PK5

VALUE BRAND| Zoro #: G2095737| Mfr #: 1CGA5

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2095737 Mfr #: 1CGA5
Finish: PlainMaterial: Alloy steel
Grade: 8Meets/Exceeds: SAE J 429
Item: Plow BoltType: Countersunk Square Neck
Head Type: #3 DomeHead Angle (Deg.): 80
Finish: PlainThread Size: 1"-8
Length: 4"Head Dia.: 1.597"
Head Height: 0.737"Square Width: 1.031"
Tensile Strength (PSI): SAE J 429Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Plain Finish, Thread Size 1-8, Length 4 In, Grade 8, Head Dia 1.597 In, Head Height 0.737 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 1.031 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.