Plow Bolt, Plain, 1-8x5, Gr 8

VALUE BRAND| Zoro #: G1673962| Mfr #: 1CGA7

$10.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1673962 Mfr #: 1CGA7
Meets/Exceeds: SAE J 429Finish: Plain
Material: Alloy SteelGrade: 8
Item: Plow BoltType: Countersunk Square Neck
Head Type: #3 DomeHead Angle (Deg.): 80
Finish: PlainThread Size: 1"-8
Length: 5"Head Dia.: 1.597"
Head Height: 0.737"Square Width: 1.031"
Tensile Strength (PSI): SAE J 429Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Plain Finish, Thread Size 1-8, Length 5 In, Grade 8, Head Dia 1.597 In, Head Height 0.737 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 1.031 In, Tensile Strength 150, 000, Meets/Exceeds SAE J 429

Product Reviews

Save 15%. Sign up for Z-mail.