WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Plow Bolt, Plain, 1-8x6-1/2, Gr 8

VALUE BRAND| Zoro #: G2385713| Mfr #: 1CGB1

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Plow Bolt
Length: 6-1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2385713 Mfr #: 1CGB1
Finish: PlainItem: Plow Bolt
Length: 6-1/2"Material: Alloy steel
Package Quantity: 1Tensile Strength (PSI): SAE J 429
Thread Size: 1"-8Type: Countersunk Square Neck
Grade: 8Head Angle (Deg.): 80
Head Type: #3 DomeMeets/Exceeds: SAE J 429
Head Dia.: 1.597"Head Height: 0.737"
Square Width: 1.031"Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Plain Finish, Thread Size 1-8, Length 6 1/2 In, Grade 8, Head Dia 1.597 In, Head Height 0.737 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 1.031 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429

Product Reviews