KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plow Bolt, Plain, 1-8x6, Gr 8

VALUE BRAND| Zoro #: G1662053| Mfr #: 1CGA9

$9.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Countersunk Square Neck
Thread Size: 1"-8
Meets/Exceeds: SAE J 429
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1662053 Mfr #: 1CGA9
Type: Countersunk Square NeckThread Size: 1"-8
Meets/Exceeds: SAE J 429Head Height: 0.737"
Length: 6"Grade: 8
Square Width: 1.031"Head Dia.: 1.597"
Item: Plow BoltFinish: Plain
Package Quantity: 1Head Type: #3 Dome
Tensile Strength (PSI): SAE J 429Head Angle (Deg.): 80
Material: Alloy steelCountry of Origin (subject to change): Multiple

Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Plain Finish, Thread Size 1-8, Length 6 In, Grade 8, Head Dia 1.597 In, Head Height 0.737 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 1.031 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429

Reviews