Zoro Select
Bucket Tooth Plow Bolt, 1"-8 Thrd Sz, 6 in L, Flat Head, Alloy Steel, Plain
Mfr # 1CGE7
Zoro # G1870906
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1"-8
- Material Alloy Steel
- Finish Plain
- Plow Bolt Type Bucket Tooth Plow Bolt
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Plain, 10 PK U01036.050.0225
- ZORO SELECT Bucket Tooth Plow Bolt, 5/8"-11 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK 1CGC2
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 1 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK U01037.043.0125
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 1/2 in L, Flat Head, Carbon Steel, Plain, 5 PK U01036.062.0350
- ZORO SELECT Square Neck Plow Bolt, 1"-8 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK 1CGA3
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 4 in L, Flat Head, Carbon Steel, Plain, 10 PK U01036.043.0400
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 3/4 in L, Flat Head, Alloy Steel, Plain, 300 PK 4RWA1
- ZORO SELECT Plow Bolt, 3/4"-10 Thrd Sz, 4-1/2" L, Flat Head, Steel, Plain, 50 PK 7572BP8
- ZORO SELECT Plow Bolt, 5/8"-11 Thrd Sz, 4-1/2" L, Flat Head, Steel, Plain, 75 PK 6272BP8
- ZORO SELECT Square Neck Plow Bolt, 1"-8 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 5 PK 1CGA1
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 1 in L, Flat Head, Carbon Steel, Plain, 10 PK U01036.050.0100
- Zoro Select Plow Bolts