Plow Bolt, Plain, 1-8x7-1/2, Gr 8

VALUE BRAND| Zoro #: G1047837| Mfr #: 1CGF1

$22.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1047837 Mfr #: 1CGF1
Includes: -Meets/Exceeds: SAE J 429
Finish: PlainSquare Width: -
Material: Alloy SteelHead Type: #7 With Locking Key
Item: Bucket Tooth Plow BoltHead Angle (Deg.): 60
Type: CountersunkGrade: 8
Tensile Strength (PSI): SAE J 429Thread Size: 1"-8
Length: 7-1/2"Head Dia.: 1.634"
Head Height: 0.616"Key Width: 0.190"
Key Height: 0.473"Country of Origin (subject to change): Multiple

Product Description

Bucket Tooth Plow Bolt, Countersunk, Alloy Steel, Plain Finish, Thread Size 1-8, Length 7 1/2 In, Grade 8, Head Dia 1.634 In, Head Height 0.616 In, #7 With Locking Key Head Type, Head Angle 60 Deg, Key Width 0.190 In, Key Height 0.473 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429

Product Reviews

Save 15%. Sign up for Z-mail.