Plow Bolt, Plain, 1/2-13x1-3/4, Gr 5, PK25

VALUE BRAND| Zoro #: G0272167| Mfr #: 1CFK6

$8.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0272167 Mfr #: 1CFK6
Meets/Exceeds: SAE J 429Finish: Plain
Material: Carbon SteelHead Type: #3 Flat
Item: Plow BoltHead Angle (Deg.): 80
Type: Countersunk Square NeckGrade: 5
Tensile Strength (PSI): SAE J 429Square Width: 0.515"
Head Height: 0.417"Head Dia.: 0.945"
Thread Size: 1/2"-13Length: 1-3/4"
Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Carbon Steel, Plain Finish, Thread Size 1/2-13, Length 1 3/4 In, Grade 5, Head Dia 0.945 In, Head Height 0.417 In, #3 Flat Head Type, Head Angle 80 Deg, Square Width 0.515 In, Tensile Strength 120, 000, Meets/Exceeds SAE J 429, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.