Plow Bolt, Plain, 1/2-13x2-1/2, Gr 5, PK25

VALUE BRAND |Zoro #: G1702951|Mfr #: 1CFK9

$10.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1702951 Mfr #: 1CFK9
Meets/Exceeds: SAE J 429Finish: Plain
Material: Carbon SteelHead Type: #3 Flat
Item: Plow BoltHead Angle (Deg.): 80
Type: Countersunk Square NeckGrade: 5
Tensile Strength (PSI): SAE J 429Square Width: 0.515"
Head Height: 0.417"Head Dia.: 0.945"
Thread Size: 1/2"-13Length: 2-1/2"
Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Carbon Steel, Plain Finish, Thread Size 1/2-13, Length 2 1/2 In, Grade 5, Head Dia 0.945 In, Head Height 0.417 In, #3 Flat Head Type, Head Angle 80 Deg, Square Width 0.515 In, Tensile Strength 120, 000, Meets/Exceeds SAE J 429, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.