JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Plow Bolt, Plain, 1/2-13x3-1/2, Gr 5, PK25

VALUE BRAND| Zoro #: G1374125| Mfr #: 1CFL4

$16.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1374125 Mfr #: 1CFL4
Grade: 5Head Angle (Deg.): 80
Head Type: #3 FlatFinish: Plain
Meets/Exceeds: SAE J 429Material: Carbon Steel
Tensile Strength (PSI): SAE J 429Item: Plow Bolt
Type: Countersunk Square NeckSquare Width: 0.515"
Head Height: 0.417"Head Dia.: 0.945"
Thread Size: 1/2"-13Length: 3-1/2"
Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Carbon Steel, Plain Finish, Thread Size 1/2-13, Length 3 1/2 In, Grade 5, Head Dia 0.945 In, Head Height 0.417 In, #3 Flat Head Type, Head Angle 80 Deg, Square Width 0.515 In, Tensile Strength 120,000, Meets/Exceeds SAE J 429, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.