Plow Bolt, Plain, 3/4-10x1-3/4, Gr 8, PK10

VALUE BRAND| Zoro #: G0294822| Mfr #: 1CFW7

$10.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0294822 Mfr #: 1CFW7
Type: Countersunk Square NeckGrade: 8
Head Angle (Deg.): 80Material: Alloy steel
Meets/Exceeds: SAE J 429Item: Plow Bolt
Head Type: #3 DomeFinish: Plain
Square Width: 0.765"Head Height: 0.581"
Head Dia.: 1.200"Thread Size: 3/4"-10
Tensile Strength (PSI): SAE J 429Length: 1-3/4"
Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Plain Finish, Thread Size 3/4-10, Length 1 3/4 In, Grade 8, Head Dia 1.200 In, Head Height 0.581 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 0.765 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.