Plow Bolt, Plain, 3/4-10x3, Gr 8

VALUE BRAND| Zoro #: G0496133| Mfr #: 1CGC7

$9.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0496133 Mfr #: 1CGC7
Includes: -Meets/Exceeds: SAE J 429
Finish: PlainSquare Width: -
Material: Alloy SteelHead Type: #7 With Locking Key
Item: Bucket Tooth Plow BoltHead Angle (Deg.): 60
Type: CountersunkGrade: 8
Tensile Strength (PSI): SAE J 429Thread Size: 3/4"-10
Length: 3"Head Dia.: 1.277"
Head Height: 0.440"Key Width: 0.170"
Key Height: 0.390"Country of Origin (subject to change): Multiple

Product Description

Bucket Tooth Plow Bolt, Countersunk, Alloy Steel, Plain Finish, Thread Size 3/4-10, Length 3 In, Grade 8, Head Dia 1.277 In, Head Height 0.440 In, #7 With Locking Key Head Type, Head Angle 60 Deg, Key Width 0.170 In, Key Height 0.390 In, Tensile Strength 150, 000, Meets/Exceeds SAE J 429

Product Reviews

Save 15%. Sign up for Z-mail.