Plow Bolt, Plain, 3/4-10x5-1/2, Gr 8, PK5

VALUE BRAND| Zoro #: G0857552| Mfr #: 1CFY1

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0857552 Mfr #: 1CFY1
Meets/Exceeds: SAE J 429Material: Alloy Steel
Head Type: #3 DomeItem: Plow Bolt
Head Angle (Deg.): 80Type: Countersunk Square Neck
Grade: 8Length: 5-1/2"
Finish: PlainSquare Width: 0.765"
Head Height: 0.581"Head Dia.: 1.200"
Thread Size: 3/4"-10Tensile Strength (PSI): SAE J 429
Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Plain Finish, Thread Size 3/4-10, Length 5 1/2 In, Grade 8, Head Dia 1.200 In, Head Height 0.581 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 0.765 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.