JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Plow Bolt, Plain, 3/4-10x6-1/2, Gr 8, PK5

VALUE BRAND| Zoro #: G1009784| Mfr #: 1CFY3

$18.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1009784 Mfr #: 1CFY3
Meets/Exceeds: SAE J 429Finish: Plain
Material: Alloy steelGrade: 8
Item: Plow BoltType: Countersunk Square Neck
Head Type: #3 DomeHead Angle (Deg.): 80
Finish: PlainThread Size: 3/4"-10
Length: 6-1/2"Head Dia.: 1.200"
Head Height: 0.581"Square Width: 0.765"
Tensile Strength (PSI): SAE J 429Country of Origin (subject to change): Multiple

Product Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Plain Finish, Thread Size 3/4-10, Length 6 1/2 In, Grade 8, Head Dia 1.200 In, Head Height 0.581 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 0.765 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.