Plow Bolt, Plain, 3/4-10x6, Gr 8

VALUE BRAND| Zoro #: G2045547| Mfr #: 1CGD3

$13.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -
Thread Size: 3/4"-10
Head Height: 0.440"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2045547 Mfr #: 1CGD3
Includes: -Thread Size: 3/4"-10
Head Height: 0.440"Length: 6"
Grade: 8Meets/Exceeds: SAE J 429
Key Height: 0.390"Key Width: 0.170"
Head Dia.: 1.277"Type: Countersunk
Item: Bucket Tooth Plow BoltFinish: Plain
Package Quantity: 1Head Type: #7 with Locking Key
Tensile Strength (PSI): SAE J 429Head Angle (Deg.): 60
Material: Alloy steelCountry of Origin (subject to change): Multiple

Description

Bucket Tooth Plow Bolt, Countersunk, Alloy Steel, Plain Finish, Thread Size 3/4-10, Length 6 In, Grade 8, Head Dia 1.277 In, Head Height 0.440 In, #7 With Locking Key Head Type, Head Angle 60 Deg, Key Width 0.170 In, Key Height 0.390 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429

Reviews