Plow Bolt, Plain, 3/4-10x6, Gr 8, PK5

VALUE BRAND| Zoro #: G1590732| Mfr #: 1CFY2

$17.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Length: 6"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1590732 Mfr #: 1CFY2
Package Quantity: 5Length: 6"
Finish: PlainHead Dia.: 1.200"
Grade: 8Thread Size: 3/4"-10
Square Width: 0.765"Meets/Exceeds: SAE J 429
Type: Countersunk Square NeckHead Type: #3 Dome
Head Angle (Deg.): 80Material: Alloy steel
Tensile Strength (PSI): SAE J 429Item: Plow Bolt
Head Height: 0.581"Country of Origin (subject to change): Multiple

Description

Plow Bolt, Countersunk Square Neck, Alloy Steel, Plain Finish, Thread Size 3/4-10, Length 6 In, Grade 8, Head Dia 1.200 In, Head Height 0.581 In, #3 Dome Head Type, Head Angle 80 Deg, Square Width 0.765 In, Tensile Strength 150,000, Meets/Exceeds SAE J 429, Package Quantity 5

Reviews